Shop All Door Louvers
Ceco
CECO DOOR LOUVER KIT 18X12
Mfr # LV-IY-S 18 x 12
Zoro # G6951707
Free Shipping & Returns
$368.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 304 Stainless steel
- Window Height 12 in
- Window Width 18 in
- For Use With 1 3/4 in Thick Doors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ceco
- MFR # LV-IY-S 18 x 12
- Zoro # G6951707
- Country of Origin United States
- Category Door Louvers
Dimensions
Window Height | 12 in |
Window Width | 18 in |
Details
Item | Door Louver Kits |
Material | 304 Stainless steel |
For Use With | 1 3/4 in Thick Doors |
Description
Door Louver Kits, Material 304 Stainless Steel, Window Height 12 In, Window Width 18 In, For Use With 1 3/4 In Thick Doors
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MR. HEATER Tank Top Heater 20Lb (F242100)
- DIAL MFG Valve Float Coolr Brnz (4178)
- DAYTON Motor (VE6ALE4MG)
- KING ELECTRIC Lpwa Lg Arch 240V 4500W W/Surface Can, Tp Stat, Silver (LPWA2445-S-TP-G)
- CECO CECO DOOR LOUVER KIT 18X24 (LV-IY-G 18 x 24)
- CECO CECO DOOR LOUVER KIT 24X12 (LV-IY-G 24 x 12)
- CECO CECO DOOR LOUVER KIT 24X18 (LV-IY-G 24 x 18)
- CECO CECO DOOR LOUVER KIT 14X12 (LV-IY-G 14 x 12)
- CECO Door Louver Kit, 24x24 In (LV-IY-G 24 x 24)
- CECO CECO DOOR LOUVER KIT 18X12 (LV-IY-G 18 x 12)
- DAYTON Door Louver, 12-1/8 H, 22-1/4 W, Aluminum (5NKL5)
- Ceco Door Louvers