Shop All Door Louvers
Ceco
CECO DOOR LOUVER KIT 16X6
Mfr # LV-IY-G 16 x 6
Zoro # G6690144
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 20-Gauge Galvannealed Steel
- Window Width 16 in
- Window Height 6 in
- For Use With 1 3/4 in Thick Doors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ceco
- MFR # LV-IY-G 16 x 6
- Zoro # G6690144
- Country of Origin United States
- Category Door Louvers
Dimensions
Window Width | 16 in |
Window Height | 6 in |
Details
Item | Door Louver Kits |
Material | 20-Gauge Galvannealed Steel |
For Use With | 1 3/4 in Thick Doors |
Description
Door Louver Kits, Material 20-gauge galvannealed Steel, Window Height 6 In, Window Width 16 In, For Use With 1 3/4 In Thick Doors
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 8x28x1 Synthetic Pleated Air Filter, MERV 7 (21C078)
- B & K 34MPT HD Boiler Drain (102-704)
- PERFECT AIRE 129 sq ft Oscillating Tower Space Heater 5120 BTU (1PHCT17)
- B & K AAF Flanders EZ Flow II 20 in. W X 20 in. H X 1 in. D Fiberglass 4 MERV Air Filter (10055.012020)
- CECO CECO DOOR LOUVER KIT 24X12 (LV-IY-S 24 x12)
- CECO CECO DOOR LOUVER KIT 24X18 (LV-IY-G 24 x 18)
- CECO Door Louver Kit, 20x20 In (LV-IY-G 20 x 20)
- CECO CECO DOOR LOUVER KIT 18X24 (LV-IY-G 18 x 24)
- CECO CECO DOOR LOUVER KIT 14X12 (LV-IY-G 14 x 12)
- CECO CECO DOOR LOUVER KIT 18X12 (LV-IY-G 18 x 12)
- SMARTCELL Louvered Panel, 18x61 (HSC1861LP)
- Ceco Louvers