Shop All Door Louvers
Ceco
CECO DOOR LOUVER KIT 14X12
Mfr # LV-IY-G 14 x 12
Zoro # G7192762
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 20-Gauge Galvannealed Steel
- Window Height 12 in
- For Use With 1 3/4 in Thick Doors
- Window Width 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ceco
- MFR # LV-IY-G 14 x 12
- Zoro # G7192762
- Country of Origin United States
- Category Door Louvers
Dimensions
Window Height | 12 in |
Window Width | 14 in |
Details
Item | Door Louver Kits |
Material | 20-Gauge Galvannealed Steel |
For Use With | 1 3/4 in Thick Doors |
Description
Door Louver Kits, Material 20-gauge galvannealed Steel, Window Height 12 In, Window Width 14 In, For Use With 1 3/4 In Thick Doors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TPI Portable Electric Heater, 45KW/480V, 3 PH (FES-4548-3)
- AIR HANDLER Pad Holding Frame, 16x25x2" (5W071)
- BROAN Motor (99080488)
- DAYTON Steel Fan Blade, 36 In (3C029)
- CECO Door Louver Kit, 16x16 In (LV-IY-G 16 x 16)
- CECO Door Louver Kit, 24x24 In (LV-IY-G 24 x 24)
- CECO CECO DOOR LOUVER KIT 24X12 (LV-IY-S 24 x12)
- CECO CECO DOOR LOUVER KIT 18X24 (LV-IY-G 18 x 24)
- CECO CECO DOOR LOUVER KIT 24X6 (LV-IY-G 24 x 6)
- CECO CECO DOOR LOUVER KIT 24X12 (LV-IY-G 24 x 12)
- NATIONAL GUARD Louver, No Vision, Dk Bronze, 24 x 12 (L-700-BFDKB-24x12)
- Ceco Door Louvers