Shop All Door Louvers
Ceco
CECO DOOR LOUVER KIT 12X6
Mfr # LV-IY-G 12 X 6
Zoro # G6592661
Free Shipping & Returns
$85.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 20-Gauge Galvannealed Steel
- For Use With 1 3/4 in Thick Doors
- Window Height 6 in
- Window Width 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ceco
- MFR # LV-IY-G 12 X 6
- Zoro # G6592661
- Country of Origin United States
- Category Door Louvers
Dimensions
Window Height | 6 in |
Window Width | 12 in |
Details
Item | Door Louver Kits |
Material | 20-Gauge Galvannealed Steel |
For Use With | 1 3/4 in Thick Doors |
Description
Door Louver Kits, Material 20-Gauge Galvannealed Steel, Window Height 6 In., Window Width 12 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL HOME Solenoid, Water, For Use With HE365 (32001876-001)
- KWIKOOL 6" Air Chute Kit for KIB2411-2, KIB2421-2, and KIB3021-2 (KDC-24)
- DYNA-GLO Convection Portable Gas Heater, Liquid Propane, 50,000 to 80,000 BtuH (RMC-LPC80DG)
- BROAN Cap, 6-1/2"x6-1/2", Aluminum (885AL)
- CECO Door Louver Kit, 20x20 In (LV-IY-G 20 x 20)
- CECO CECO DOOR LOUVER KIT 18X24 (LV-IY-G 18 x 24)
- CECO CECO DOOR LOUVER KIT 24X6 (LV-IY-G 24 x 6)
- CECO CECO DOOR LOUVER KIT 24X12 (LV-IY-S 24 x12)
- CECO Door Louver Kit, 24x24 In (LV-IY-G 24 x 24)
- CECO CECO DOOR LOUVER KIT 24X12 (LV-IY-G 24 x 12)
- DAYTON Door Louver, 10-1/8 H, 16-1/4 W, Aluminum (5NKL0)
- Ceco Louvers