Shop All Door Frames
Ceco
Bullet Resistent Frame Level 3 36 x 80 L
Mfr # CBR-FR3068-LH-CE
Zoro # G2583117
product price: $1,627.99
/ea
Free Shipping & Returns
$1,627.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Type Level 3
- Frame Type Masonry
- Material 14-gauge Steel
- Hand LH
- Door Opening Height 80 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ceco
- MFR # CBR-FR3068-LH-CE
- Zoro # G2583117
- Country of Origin United States
- Category Door Frames
Dimensions
Door Opening Height | 80 in |
Door Opening Width | 36 in |
Overall Depth | 4 7/8 in |
Throat Opening Size | 5 3/4 in |
Details
Item | Bullet Resistant Door Frame |
Door Type | Level 3 |
Frame Type | Masonry |
Material | 14-gauge Steel |
Hand | LH |
Agency Compliance | UL752 for Bullet Resistence |
Includes | Hinge Cutout for 5 in , .180 Thick |
Green Certification or Other Recognition | GREENGUARD(R) GOLD Certified |
Description
Bullet Resistant Frame, Door Type Level 3, Frame Type Masonry, Material 14-gauge Steel, Hand LH, Door Opening Height 80 In., Door Opening Width 36 In., Throat Opening Size 5-3/4 In., Overall Depth 4-7/8 In., Agency Compliance UL752 for Bullet Resistence, Includes Hinge Cutout for 5 In. , .180 Thick
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMWELL PRODUCTS 12' GRN DNSPT Extender (DE300)
- DELTA LOCK Medical Cart Lock, Keyed Alike, SFIC Key, For Material Thickness 3/4 in (G MI2281L200BCFC1)
- OMNIA Diameter Round Cabinet Knob Satin Brass 1-1/4" (9035/32.4)
- MARLBORO 2-1/16" W x 4-3/32" H Stainless steel Strap Hinge (4PRA5)
- CECO Door Frame, Type ST, Steel, 84 In H, 32 In W (FOO1748X-ST)
- CECO Door Frame, Steel, 80 In H, 36 In W (FOO1749X-CU)
- CECO Door Frame, Type CU, Steel, 80 In H, 36 In W (FOO1750X-CU)
- CECO Door Frame, Type ST, Steel, 80 In H, 32 In W (FOO1746X-ST)
- CECO Frame, Door, 3 PC (FOO1742X)
- CECO Door Frame, Type ST, Steel, 80 In H, 32 In W (FOO1745X-CU)
- CECO Door Frame, Type ST, Steel, 84 In H, 36 In W (FOO1743X -ST)
- Ceco Door Frames