Shop All Food Service Appliance Parts
Cecilware
Thermostat D1/D18, 3/8 X 5-3/4, 36
Mfr # L072A
Zoro # G402289406
product price: $249.99
/ea
Free Shipping & Returns
$249.99
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
- Brand Cecilware
- MFR # L072A
- Zoro # G402289406
- Country of Origin Mexico
- Category Food Service Appliance Parts
Description
[ Mount W/ Front Ears ] [Type - D1/D18 ] [ Temp 200-400 ];[Bulb 3/8" X 5-3/4" Nickel ] [ Cap 36" ] [ 3/8" Stuff Box ];[ Light, Dial & Bezel Included];[ Dial # 22-1006 Off-400-200];[Light D173, # 38-1068 ] { Bezel # 26-4088 ];D1'D18 T'Stat, Dpst For Ac Operation, 4 Terminal;Used In Applications Requiring High Current.;Cecilware Fryer El600, Single Phase;Fryer El600 (Single Phase).;Toastmaster;Fryer 14C4, 14D2 (1800W), 1404E, 1414B, 1429 (3600W),;1446 (W/Red Control Knobs), 1454, 1456 (W/Red Control;Knobs. 1405E, 1412L, Supr T Kettle 14C 2,4, 1429
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
- SANI-LAV Immersion Heating Element, 1500W (1500N)
- FOLLETT Nozzle, Compression Single Drain, 425 (01064674)
- CONTINENTAL REFRIGERATION Shelf - 22-1/4" X 25-3/4" (5-112)
- IMPERIAL COOKING EQUIPMENT Pilot Assy Lp/Nat (1120)
- CECILWARE Boiler Heater 240V 3500W (G197C)
- CECILWARE Safety Thermostat Lch, 5/16 X 3-3/8, 36 (L027A)
- CECILWARE Contactor 2P 30/40A 120V (A515-027)
- CECILWARE Gas Valve 1/8"Mpt X #42 Orifice (F196A)
- CECILWARE Glide, 3/8-16X 1-1/2"H, 1-3/8Od For - Part# Gmm042S (GMM042S)
- CECILWARE Thermostat W/ Dial Gs, 3/8 X 5-3/8, 30 (L099F)
- THE WATERPUR CO WaterPur CCI-5-CLW12 Clear Water Filter Housing - 5" (CCI-5-CLW12)
- Cecilware Food Service Appliance Parts