Shop All Smoking Receptacles & Shelters
Cease-Fire.
JUSTRITE Cease-Fire Cigarette Butt Receptacle - 16-1/2 Dia.x38-1/2H - 4-Gallon Capacity - Gray
Mfr # 26800
Zoro # G608620188
original price:
$133.99
5% off
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Container Mounting Style Free Standing
- Height 38-1/2 in
- Color Gray
- Specific Container Material Plastic
- Type Standard Ashtray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cease-Fire.
- MFR # 26800
- Zoro # G608620188
- UPC # 697841053441
- Country of Origin United States
- Category Smoking Receptacles & Shelters
Dimensions
Height | 38-1/2 in |
Details
Container Mounting Style | Free Standing |
Color | Gray |
Specific Container Material | Plastic |
Type | Standard Ashtray |
Description
JUSTRITE Cease-Fire Cigarette Butt Receptacle - 16-1/2 Dia.x38-1/2H - 4-Gallon Capacity - GrayFlame-resistant container offers easy clean-upsimply twist off the lid and empty the large-capacity galvanized steel liner pail inside.
UV-protected polyethylene container wont rust, dent, crack, peel, or leave rust ringsUse indoors or outFree-standingFM-approved
UV-protected polyethylene container wont rust, dent, crack, peel, or leave rust ringsUse indoors or outFree-standingFM-approved
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS Washington Nat'ls Elite Chair (518-12E)
- CHAMPION SPORTS Pitchers Plate, 3.83 lb., Rubber (70)
- AMES Hanger Hose Steel Saddle (2383520)
- TIMBER TUFF Bark Spud, 24" (TMW-08)
- CEASE-FIRE. JUSTRITE Cease-Fire Cigarette Butt Receptacle - 16-1/2 Dia.x38-1/2H - 4-Gallon Capacity - Black (26800D)
- CEASE-FIRE. JUSTRITE Cease-Fire Cigarette Butt Receptacle - 16-1/2 Dia.x38-1/2H - 4-Gallon Capacity - Beige (26800B)
- JUSTRITE Cigarette Receptacle Liner, Gray, PK10 (26827)
- RUBBERMAID COMMERCIAL Cigarette Receptacle, 1 gal., Black (FG257088BLA)
- GARDIEN Gardien 91250 50 ft. Bounce Back Coil Hose (7105273)
- COMMERCIAL ZONE PRODUCTS Smoker Outpost Swivel Wall-Mount, Silver (712107)
- TOUGH GUY Cigarette Receptacle, 4-1/2 gal., Black (45NY56)
- Cease-Fire. Smoking Receptacles & Shelters