Shop All Smoking Receptacles & Shelters
Cease-Fire.
JUSTRITE Cease-Fire Cigarette Butt Receptacle - 16-1/2 Dia.x38-1/2H - 4-Gallon Capacity - Black
Mfr # 26800D
Zoro # G608620201
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 38-1/2 in
- Specific Container Material Plastic
- Type Standard Ashtray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cease-Fire.
- MFR # 26800D
- Zoro # G608620201
- UPC # 697841063716
- Country of Origin United States
- Category Smoking Receptacles & Shelters
Dimensions
Height | 38-1/2 in |
Details
Color | Black |
Specific Container Material | Plastic |
Type | Standard Ashtray |
Description
JUSTRITE Cease-Fire Cigarette Butt Receptacle - 16-1/2 Dia.x38-1/2H - 4-Gallon Capacity - BlackFlame-resistant container offers easy clean-upsimply twist off the lid and empty the large-capacity galvanized steel liner pail inside.
UV-protected polyethylene container wont rust, dent, crack, peel, or leave rust ringsUse indoors or outFree-standingFM-approved
UV-protected polyethylene container wont rust, dent, crack, peel, or leave rust ringsUse indoors or outFree-standingFM-approved
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Cigarette Receptacle, 4 gal., Black (268503)
- ROUNDUP DA 365 W&G KILL (5377204)
- KOHLER Gas Engine, Excel, Hustler, 27 HP (PA-CV750-0026)
- SMITH PERFORMANCE SPRAYERS PVC Hose/Poly Shut-Off, Backpack Sprayer (182886)
- CEASE-FIRE. JUSTRITE Cease-Fire Cigarette Butt Receptacle - 16-1/2 Dia.x38-1/2H - 4-Gallon Capacity - Beige (26800B)
- CEASE-FIRE. JUSTRITE Cease-Fire Cigarette Butt Receptacle - 16-1/2 Dia.x38-1/2H - 4-Gallon Capacity - Gray (26800)
- EAGLE MFG Metal Tube, 26"H x 6"W, Tan (J1200BEIGE)
- JUSTRITE Justrite Smokers Cease Fire Cigarette Butt Receptacle 26800B, 4 Gallon Beige (26800B)
- RUBBERMAID COMMERCIAL Ash Tray Sand, Black, PK5 (FGB25)
- NO BUTTS BIN CO Smoking Shelter - 3-Sided (NBS0808BW)
- SAKRETE Ash Tray Sand (Off White) - 50 lb. Pail (120016)
- Cease-Fire. Smoking Receptacles & Shelters