Cea Group International - Shenzhen

GEC™ Flex-Tip Oral Digital Stick Thermometer, Orange


product price: $13.99
/ea
Sold in multiples of 2 for $27.98

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

GECTM FLEX-TIP ORAL DIGITAL STICK THERMOMETER, ORANGE, 1/PACK FEATURES:
    SOFT GUM SHELL AND FLEXIBLE PROBE DESIGN TEMPERATURE DISPLAY IN °C OR °F LARGE LCD SCREEN WATERPROOF AND BREAK-RESISTANT ORAL AND AXILLARY TEMPERATURE TAKING OPTIONS BEEPER ALARM FUNCTION AUTO SHUT-OFF MERCURY FREE CONVENIENT STORAGE CASE SPECIFICATIONS:
      DISPLAY: LCD DIGITAL MEASURING RANGE: 32.0°C TO 42.9°C (89.6°F TO 109.2°F) ACCURACY: ±0.1°C, 35.5°C TO 42.0°C (±0.2°F, 95.9°F TO 107.6°F) MEASURING TIME: ORAL USE IN ABOUT 30 SECONDS AXILLARY USE IN ABOUT 60 SECONDS MEMORY: LAST READING BATTERY: ONE 1.5V DC BUTTON BATTERY (LR41) BATTERY LIFE: APPROX. 200 HOURS DIMENSIONS: 4.9"L X 0.7"W X 0.4"H (12.4 CM X 1.8 CM X 0.9 CM) NET WEIGHT: 0.02 LB. (10G) INCLUDING BATTERY MATERIAL: ABS SENSOR TYPE: THERMOSTAT MODE OF OPERATION: DIRECT MODEL REUSABLE: YES SHEATH INCLUDED: NO OPERATION ENVIRONMENT: 10°C TO 40°C (50°F TO 104°F) CERTIFICATIONS: CE & FDA LIMITED : 1 YEAR

Restrictions

  • WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
  • This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.