Shop All Trailer & Towing Accessories
C.E. Smith
Y-Stop 4 in. x 4 in. - 1/2 in. ID, UPC Label
Mfr # 29550
Zoro # G708613684
product price: $22.79
/ea
$22.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4"
- Weight 1.8 lbs
- Height 3.5"
- Material Rubber
- Width 6.75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C.E. Smith
- MFR # 29550
- Zoro # G708613684
- UPC # 768296002299
- Country of Origin United States
- Category Trailer & Towing Accessories
Dimensions
Length | 4" |
Height | 3.5" |
Width | 6.75" |
Details
Weight | 1.8 lbs |
Material | Rubber |
Color | Black |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TERA PUMP Electric Pail Pump (TRPAIL)
- OTC 22 Ton Under Axle Jack (OTCUA22)
- BUYERS PRODUCTS Surface Mounted Or Recessed Rope Ring Zinc Plated With Plastic Bezel (B703)
- GARMIN Lithium-ion Battery Pack f/Rino 6xx / 7xx (010-11599-10)
- C.E. SMITH End Cap 3 in. x 1-1/4 in. - 1/2 in. ID, UPC Label (29580)
- C.E. SMITH Post Guide-On, 60 in., Blk PVC, Boxed (27646)
- C.E. SMITH Pkg Trailer Hub Kit, Tapered 1-3/8 in. to 1-1/16 in. Stud 5 x 4-1/2 (13511)
- C.E. SMITH Dust Cap #1601 2.25 in. (1620240)
- C.E. SMITH Spool Roller 5 in. - 5/8 in. ID w/Bushing Sleeve, UPC Label (29522)
- C.E. SMITH Pkg Grease Seals Tapered for 1-3/8 in. to 1-1/16 in., Pair (16302A)
- C.E. SMITH Vertical Bunk Brkt, 5 in. x 6 in., Alum, UPC Label (10160A40)
- C.E. Smith Trailer & Towing Accessories