Shop All Trailer & Towing Accessories
C.E. Smith
Y-Stop 2 in. x 2 in. - 3/8 in. ID, UPC Label
Mfr # 29552
Zoro # G708613707
original price:
$6.65
5% off
new price: $6.29
/ea
Sold in multiples of 2 for $12.58
$12.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Color Black
- Length 2"
- Weight 0.4 lbs
- Height 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C.E. Smith
- MFR # 29552
- Zoro # G708613707
- UPC # 768296002312
- Country of Origin United States
- Category Trailer & Towing Accessories
Dimensions
Length | 2" |
Height | 3" |
Width | 4" |
Details
Material | Rubber |
Color | Black |
Weight | 0.4 lbs |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAYMILLS Drum, 30 gal. (748-07090)
- BALDWIN FILTERS Fuel Filter, 3-15/32 x 3-1/32 x 3-15/32In (BF790)
- ASP ASP:Ignition lock shear head bolts, PK 2 (ASP-F-00-501)
- BALDWIN FILTERS Air Filter, 8-1/4 x 9 in. (PA1613)
- C.E. SMITH End Cap 2-1/2 in. x 1-1/4 in. - 1/2 in. ID, UPC Label (29570)
- C.E. SMITH Tail Light Bracket, 4-1/2 in. x 3-1/8 in. x 1-1/2 in., UPC Label (26057AA)
- C.E. SMITH Roller Bunk, 5 Ft, Pair, Boxed (27710)
- C.E. SMITH Molded Roller 2-1/2 in. x 12 in. - 1/2 in. ID w/Bushing Sleeve, UPC Label (29560)
- C.E. SMITH End Cap 2 in. x 1-3/4 in. - 1/2 in. ID, UPC Label (29590)
- C.E. SMITH Keel Roller 8 in. - 5/8 in. ID - TPR w/Bushing White Press In, UPC Label (29703)
- TIE DOWN MARINE Fender, #86265 (86265)
- C.E. Smith Trailer & Towing Accessories