Shop All Trailer & Towing Accessories
C.E. Smith
Vinyl Bearing Protector Bras Grey 2.441 in., pair, Poly Bag
Mfr # 16277
Zoro # G408636785
product price: $3.35
/ea
Sold in multiples of 3 for $10.05
$10.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 0.08 lbs
- Length 4.5"
- Height 1"
- Material PVC
- Width 8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C.E. Smith
- MFR # 16277
- Zoro # G408636785
- UPC # 768296010720
- Country of Origin Taiwan, Province of China
- Category Trailer & Towing Accessories
Dimensions
Length | 4.5" |
Height | 1" |
Width | 8" |
Details
Weight | 0.08 lbs |
Material | PVC |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CTA MFG METAL TRIM TOOL DUAL EDGE (CTA1452)
- BUYERS PRODUCTS 2 Inch Black Receiver Tube - 14 Inch Shank (RT25814B)
- JABSCO Water Pressure Regulator - Flush Mount - White (44412-1045)
- ATTWOOD MARINE Attwood Trailer Guide Lights (Sold as Pair), 2PK (14066-7)
- C.E. SMITH Post Guide-On, 40 in., w/U-bolt Mtg Brackets & LED Light, Boxed (27740)
- C.E. SMITH Pkg Roller Shaft, 5/8 in. x 11 in. w/Cap Nuts (10726A)
- C.E. SMITH Molded Roller 2-1/2 in. x 12 in. - 5/8 in. ID w/Bushing Sleeve, UPC Label (29561)
- C.E. SMITH Pkg Ribbed Roller Kit - TPR (29310)
- C.E. SMITH Post Guide-On, 40 in., Blk PVC, Boxed (27626)
- C.E. SMITH Pkg Roller Shaft, 5/8 in. x 13 in. w/Cap Nuts (10727A)
- CURT Black Steel Hitch Tube Cover, 2", 22750 (22750)
- C.E. Smith Trailer & Towing Accessories