Shop All Trailer & Towing Accessories
C.E. Smith
Vertical Bunk Brkt, Heavy Duty, 95Deg, UPC Label
Mfr # 26234GA
Zoro # G708636812
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2.13"
- Finish Galv
- Weight 2.91 lbs
- Length 5"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand C.E. Smith
- MFR # 26234GA
- Zoro # G708636812
- UPC # 768296007928
- Country of Origin United States
- Category Trailer & Towing Accessories
Dimensions
Height | 2.13" |
Length | 5" |
Width | 7" |
Details
Finish | Galv |
Weight | 2.91 lbs |
Material | Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECCO LED Directional Warrning Light (ED3511A-WWG)
- OTC Torsion Bar Unloading Tool, GM (7822A)
- SMARTWASHER Valve Kit, 4415-NVKIT-37 (14868)
- ILC Replacement For TCM EQUIPMENT FG18N STARTER (FG18N STARTER)
- C.E. SMITH Frame Strap/ Shackle Link (2001640)
- C.E. SMITH Y-Stop 3 in. x 3 in. - 1/2 in. ID - TPR, UPC Label (29751)
- C.E. SMITH Corner Locking Brackets (32800)
- C.E. SMITH Pkg Ribbed Roller Kit - TPR (29310)
- C.E. SMITH Pkg Axle Tie Plate Kit, 1-3/4 in., Round (23000)
- C.E. SMITH Bell Assembly 4 in. - 1/2 in. ID - TPR, UPC Label (29333)
- BUYERS PRODUCTS Yellow Zinc Plated Hitch Pins - 1/2 Diameter x 4-1/4 Inch Usable Length (66100)
- C.E. Smith Trailer & Towing Accessories