Shop All Trailer & Towing Accessories
C.E. Smith
Vertical Bunk Brkt, Heavy Duty, 85Deg, UPC Label
Mfr # 26233GA
Zoro # G808636866
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Galv
- Weight 2.92 lbs
- Material Steel
- Length 5"
- Width 6.75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand C.E. Smith
- MFR # 26233GA
- Zoro # G808636866
- UPC # 768296007911
- Country of Origin United States
- Category Trailer & Towing Accessories
Dimensions
Length | 5" |
Width | 6.75" |
Height | 2.5" |
Details
Finish | Galv |
Weight | 2.92 lbs |
Material | Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALVOLINE Grease, High Temp, Multi-Veh, 4lb Tub (VV616)
- FLOWMASTER 2.25IN (OFFSET IN /CENTER OUT) FLOW FX MUFFLER (71225)
- APSCO Valve4 Way 1/4 Npt 12 V Electric (VE-2)
- CALTERM Battery Cut-Off Switch (41860)
- C.E. SMITH Carpeted Bunk Board, 7 Ft, Pair (27845)
- C.E. SMITH Panel Bracket, 5 in., UPC Label (10301G40)
- C.E. SMITH Ribbed Wobble Roller 5 in. - 1-1/8 in. ID w/Bushing Press In, UPC Label (29537)
- C.E. SMITH Pkg Ribbed Roller Kit - TPR (29310)
- C.E. SMITH Keel Roller 12 in. - 5/8 in. ID, w/Bushing White Press In, UPC Label (29500)
- C.E. SMITH Y-Stop 3 in. x 3 in. - 1/2 in. ID, UPC Label (29551)
- REESE Fold-Away Hinge Kit (HDPB330101)
- C.E. Smith Trailer & Towing Accessories