Shop All Trailer & Towing Accessories
C.E. Smith
Vertical Bunk Brkt, 5 in. x 8 in., Galv, UPC Label
Mfr # 10161GA
Zoro # G308636779
original price:
$19.29
5% off
new price: $18.29
/ea
$18.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 3.25 lbs
- Length 8"
- Material Steel
- Height 2.25"
- Finish Galv
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C.E. Smith
- MFR # 10161GA
- Zoro # G308636779
- UPC # 768296005825
- Country of Origin United States
- Category Trailer & Towing Accessories
Dimensions
Length | 8" |
Height | 2.25" |
Width | 5" |
Details
Weight | 3.25 lbs |
Material | Steel |
Finish | Galv |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, Element Only, Panel, 11-7/64 in (PA5720)
- ZORO SELECT Ramp, Truck or Van, L 72 In, PK2 (1DLU8)
- DRAW-TITE TOP WIND A-FRAME JACK (155022)
- DAYCO 7/32 In. X 50 Ft. (Spool) Washer Tubing, 80207 (80207)
- C.E. SMITH Pkg Roller Shaft, 5/8 in. x 19 in. Roller Shaft w/Cap Nuts (10730A)
- C.E. SMITH Y-Stop 3 in. x 3 in. - 1/2 in. ID, UPC Label (29551)
- C.E. SMITH Vertical Bunk Brkt, 5 in. x 10 in., Galv, UPC Label (10162GA)
- C.E. SMITH Keel Roller 12 in. - 5/8 in. ID, w/Bushing White Press In, UPC Label (29500)
- C.E. SMITH Formed 5-Hole Tie Plate (2000340)
- C.E. SMITH Tail Light Protector, 5-1/2 in. x 5-5/8 in. x 3 in., UPC Label (26051A)
- BUYERS PRODUCTS Yellow Zinc Plated Hitch Pins - 3/4 Diameter x 4-1/4 Inch Usable Length (66110)
- C.E. Smith Trailer & Towing Accessories