Shop All Trailer & Towing Accessories
C.E. Smith
Vertical Bunk Brkt, 5 in. x 6 in., Galv, UPC Label
Mfr # 10160GA
Zoro # G208636862
product price: $18.25
/ea
$18.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5"
- Finish Galv
- Length 6"
- Weight 2.55 lbs
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C.E. Smith
- MFR # 10160GA
- Zoro # G208636862
- UPC # 768296007607
- Country of Origin United States
- Category Trailer & Towing Accessories
Dimensions
Width | 5" |
Length | 6" |
Height | 1.75" |
Details
Finish | Galv |
Weight | 2.55 lbs |
Material | Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Female Connector, 1/8-27, 1/4 In Tube Sz (1466X4)
- BUYERS PRODUCTS 3/16x48 Inch Class 2 Trailer Safety Chain With 2-Quick Link Connectors (B31648SC)
- BALDWIN FILTERS Conical-Shaped Air Filter, 7 x 15-1/2 in. (PA2756)
- URO PARTS Mini 07-08 S Coupe (971076)
- C.E. SMITH Carpeted Bunk Board, 5 Ft, Pair (27820)
- C.E. SMITH Pkg Trailer Hub Kit, 1 in. Stud 5 x 4-1/2 (13210)
- C.E. SMITH Pkg Ribbed Roller Kit - TPR (29320)
- C.E. SMITH Roller Bracket Assembly, 12 in., UPC Label (10405G)
- C.E. SMITH Pkg Adj Keel Roller Bracket Assembly - 2 in. (32005G)
- C.E. SMITH Pkg Spring Hanger Kit, Single Axle, Slipper (25006GA)
- REESE Trailer Ball, 2 In., Reese Towpower (7061220)
- C.E. Smith Trailer & Towing Accessories