Shop All Trailer & Towing Accessories
C.E. Smith
Trailer Hub Kit, Tapered 1-3/4 in. to 1-1/4 in. Stud 6 x 5-1/2 12 in. Brake Size, Box
Mfr # 13711
Zoro # G908612715
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 9.25"
- Color Black
- Weight 9.3 lbs
- Length 9.5"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand C.E. Smith
- MFR # 13711
- Zoro # G908612715
- UPC # 768296007997
- Country of Origin United States
- Category Trailer & Towing Accessories
Dimensions
Width | 9.25" |
Length | 9.5" |
Height | 9.5" |
Details
Color | Black |
Weight | 9.3 lbs |
Material | Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLIP-N-GRIP HD Battery Bag, 22 x 32 In, PK10 (M-FG-H1142-35)
- MISTY Fuel Conditioner, 12 oz., PK24 (1002635)
- KEN-TOOL Large Dia. Chrysler Lock (30170-90)
- ABRAMS Taurus Premium 12V 5 Way Switch Box Panel (ATSP-500)
- C.E. SMITH Molded Roller 2-1/2 in. x 12 in. - 1/2 in. ID w/Bushing Sleeve, UPC Label (29560)
- C.E. SMITH Pkg Shackle Bolt - 9/16 in. - 18 x 3 in. - 2 Pieces w/Lock Nuts (11030A)
- C.E. SMITH Pkg Ribbed Roller Kit (29210)
- C.E. SMITH Spool Roller 5 in. - 5/8 in. ID - TPR w/Bushing White Solid, UPC Label (29712)
- C.E. SMITH Pontoon Brkt, Narrow Wing (26265G40)
- C.E. SMITH Roller Bunk, 4 Ft, Pair, Boxed (27700)
- C.E. SMITH Pkg PVC Replacement Caps, Pair (27657)
- C.E. Smith Trailer & Towing Accessories