Shop All Trailer & Towing Accessories
C.E. Smith
Swivel Bracket, Heavy Duty, UPC Label
Mfr # 10206GA
Zoro # G508636807
product price: $4.59
/ea
Sold in multiples of 2 for $9.18
$9.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3.5"
- Material Steel
- Weight 0.5 lbs
- Height 1.5"
- Length 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C.E. Smith
- MFR # 10206GA
- Zoro # G508636807
- UPC # 768296008352
- Country of Origin United States
- Category Trailer & Towing Accessories
Dimensions
Width | 3.5" |
Height | 1.5" |
Length | 2" |
Details
Material | Steel |
Weight | 0.5 lbs |
Finish | Galv |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For FLOW RITE BAQDV505 (BA-QDV-505)
- JJ KELLER Detail Drivers Daily Logbook, Carbonless (8545)
- OTC Caliper Hanger Set, Steel, 11-13/64" L (7661)
- MOBIL 5 gal Gear Oil Pail Orange (110843)
- C.E. SMITH Pkg Roller Bunk Mounting Bracket (10003GA)
- C.E. SMITH Trailer Hub Kit, Tapered 1-3/8 in. to 1-1/16 in. Stud 6 x 5-1/2 10 in. Brake Size, Box (13611)
- C.E. SMITH Molded Roller 2-1/2 in. x 12 in. - 5/8 in. ID w/Bushing Sleeve, UPC Label (29561)
- C.E. SMITH Bolster Bracket, 10 in., Double Slot, UPC Label (10101G40)
- C.E. SMITH Keel Roller 12 in. - 5/8 in. ID - TPR w/Bushing White Press In, UPC Label (29705)
- C.E. SMITH Post Guide-On, 60 in., w/I-Beam Mtg Clamp, Boxed (27648)
- C.E. SMITH Alum Swivel Bracket, UPC Label (10206AA)
- C.E. Smith Trailer & Towing Accessories