Shop All Trailer & Towing Accessories
C.E. Smith
Swivel Bracket, 2 in. On Center, UPC Label
Mfr # 10201G40
Zoro # G508636814
Sold in multiples of 3 for $7.47
$7.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Galv
- Weight 0.3 lbs
- Height 1.38"
- Width 3.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand C.E. Smith
- MFR # 10201G40
- Zoro # G508636814
- UPC # 768296009168
- Country of Origin United States
- Category Trailer & Towing Accessories
Dimensions
Height | 1.38" |
Width | 3.5" |
Length | 2" |
Details
Material | Steel |
Finish | Galv |
Weight | 0.3 lbs |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Polaris Sportsman 500 Ho Touring Atv Year 2012 498CC Regulator - Rectifier (WX-VFB7-1)
- RIGHTLINE GEAR JEEP ROLL BAR STORAGE BAG BLACK (100J70-B)
- AVW EMERGENCY AIR HORN (SBET148071)
- BOSCH Snow Driver Windshield Wiper Blade -13SD (13SD)
- C.E. SMITH Frame Strap/Shackle Link (2001740)
- C.E. SMITH Pkg Bearing Protector w/Cover, Pair 2.328 in. (16272)
- C.E. SMITH Keel Roller 5 in. - 5/8 in. ID - w/Bushing, UPC Label (29516)
- C.E. SMITH Corner Locking Brackets (32800)
- C.E. SMITH Frame Strap/ Shackle Link (2001640)
- C.E. SMITH Pkg Trailer Hub Kit, 1-1/16 in. Stud 5 x 4-1/2 (13315)
- REESE Receiver Adapter, 10 In (7022900)
- C.E. Smith Trailer & Towing Accessories