Shop All Trailer & Towing Accessories
C.E. Smith
Swivel Bolster Bracket, 8 in., Assembled, UPC Label
Mfr # 10000G
Zoro # G408636792
product price: $10.25
/ea
$10.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.38"
- Material Steel
- Width 9"
- Length 3.5"
- Finish Galv
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C.E. Smith
- MFR # 10000G
- Zoro # G408636792
- UPC # 768296000042
- Country of Origin United States
- Category Trailer & Towing Accessories
Dimensions
Height | 1.38" |
Width | 9" |
Length | 3.5" |
Details
Material | Steel |
Finish | Galv |
Weight | 1.3 lbs |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PUROLATOR Purolator A48219 PurolatorONE Advanced Air Filter (A48219)
- APEX TOOL GROUP 613 Piece Master Mechanics Hand Tool Set (89060)
- WEATHER GUARD Lockable Cabinet, 1 Shelf 22Inx18Inx16In (9021-3-01)
- SPEC-D TUNING Dodge Ram Right Towing Mirror Power Heated- Chrome 13-19 (RMV-RAM13CHP-FS-R)
- C.E. SMITH Pontoon Brkt, Narrow Wing (26265G40)
- C.E. SMITH Keel Roller 5 in. - 5/8 in. ID - w/Bushing, UPC Label (29516)
- C.E. SMITH Front Spring Hanger Bracket (1400240)
- C.E. SMITH Post Guide-On, 40 in., Blk PVC, Boxed (27626)
- C.E. SMITH End Cap 2 in. x 1-3/4 in. - 1/2 in. ID, UPC Label (29590)
- C.E. SMITH Post Guide-On, 40 in., White PVC, Boxed 70Deg (27627)
- C.E. SMITH Panel Bracket, 5 in., UPC Label (10301G40)
- C.E. Smith Trailer & Towing Accessories