Shop All Trailer & Towing Accessories
C.E. Smith
Swivel Bolster Bracket, 12 in., Assembled, UPC Label
Mfr # 10002G
Zoro # G508636777
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.38"
- Length 3.5"
- Weight 1.8 lbs
- Material Steel
- Finish Galv
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand C.E. Smith
- MFR # 10002G
- Zoro # G508636777
- UPC # 768296000080
- Country of Origin United States
- Category Trailer & Towing Accessories
Dimensions
Height | 1.38" |
Length | 3.5" |
Width | 13" |
Details
Weight | 1.8 lbs |
Material | Steel |
Finish | Galv |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTON GEAR Shaft Coupling, Spider Ring (11742)
- PERFECT EQUIPMENT Wheel Weight, MC Srs Unctd, 0.75 Oz., PK50 (MC075)
- AMERICAN FORGE & FOUNDRY Fuel Pumps (FM Approved) - Rotary (8210)
- PLASTICOLOR PlastiColor P23-006725R01 Ford Elite Series Logo Universal Fit Speed Grip Steering Wheel Cover (P23-006725R01)
- C.E. SMITH Pkg Axle Tie Plate Kit, 3 in., Round (23003)
- C.E. SMITH Pkg Adj Keel Roller Bracket Assembly - 2 in. - TPR (32015G)
- C.E. SMITH Bunkboard Guide-On, 2 Ft., Boxed (27660)
- C.E. SMITH Wobble Roller 4 in. - 3/4 in. ID w/Bushing Steel Plate, UPC Label (29532)
- C.E. SMITH Pkg Axle Tie Plate Kit, 2-3/8 in., Round (23002)
- C.E. SMITH Pkg Spindle Nut - 1 in. w/Washers & Cotter Pins (11065A)
- BUYERS PRODUCTS Camlock / Twist Lock Plunger Pin with 0.750 Inch Pin (TLP750)
- C.E. Smith Trailer & Towing Accessories