Shop All U-Bolts
C.E. Smith
Square U-Bolt, 1" Ht, Zinc Steel
Mfr # 11416
Zoro # G708612779
product price: $22.75
/ea
$22.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Height 1"
- Material Steel
- Finish Zinc
- Width Across Centers of Tips 9 in
- Overall Length 5.75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C.E. Smith
- MFR # 11416
- Zoro # G708612779
- UPC # 768296000592
- Country of Origin United States
- Category U-Bolts
Dimensions
Inside Height | 1" |
Width Across Centers of Tips | 9 in |
Overall Length | 5.75" |
Details
Item | Square U-Bolt |
Material | Steel |
Finish | Zinc |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , Steel Black Oxide Finish, 100 PK (U38403.025.0001)
- SENCO Staples, 16 ga, Standard Crown, 1-1/2 in Leg L, Steel, 10000 PK (N17BRB)
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Black Oxide Steel, 8 in L (U04100.075.0800)
- HERITAGE Detent Pin, 3/8"x1-1/2", Medium CSZ, Clear (DTP-0375-1500)
- C.E. SMITH Square U-Bolt, 0.75" Ht, Zinc Steel (15252A)
- C.E. SMITH Square U-Bolt, 1" Ht, Galv Steel (15282GA)
- C.E. SMITH Square U-Bolt, 0.75" Ht, Zinc Steel (15253A)
- C.E. SMITH Square U-Bolt, 0.75" Ht, Stainless Steel (15503A)
- C.E. SMITH Round U-Bolt, 1" Ht, Galv Steel (15285GA)
- C.E. SMITH Square U-Bolt, 0.75" Ht, Zinc Steel (15254A)
- ZORO SELECT Round U-Bolt, 3/8"-16, 1 1/4 in Wd, 2 1/4 in Ht, Plain Aluminum (5ZE23)
- C.E. Smith U-Bolts