Shop All U-Bolts
C.E. Smith
Square U-Bolt, 1" Ht, Galv Steel
Mfr # 15284GA
Zoro # G808612778
product price: $12.49
/ea
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Height 1"
- Material Steel
- Finish Galv
- Width Across Centers of Tips 5.5 in
- Overall Length 2.81"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C.E. Smith
- MFR # 15284GA
- Zoro # G808612778
- UPC # 768296007768
- Country of Origin United States
- Category U-Bolts
Dimensions
Inside Height | 1" |
Width Across Centers of Tips | 5.5 in |
Overall Length | 2.81" |
Details
Item | Square U-Bolt |
Material | Steel |
Finish | Galv |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT External Tooth Lock Washer, For Screw Size #10 Stainless Steel, Plain Finish, 50 PK (U53460.019.0001)
- ARROW FASTENER Heavy Duty Staples, P35, 25 ga, Flat Crown, 1/4 in Leg L, Steel, 5040 PK (354)
- ZORO SELECT Hex Weld Nut, 1/4"-20, Steel, 1/2 in Wd, 13/16 in Lg, 3/32 in Ht, 50 PK (1LAF9)
- ZORO SELECT Solid Rivet, Flat Head, 0.25 in Dia., 0.75 in L, Aluminum Body, 100 PK (42A0812-EA-100)
- C.E. SMITH Square U-Bolt, 1" Ht, Galv Steel (15281GA)
- C.E. SMITH Square U-Bolt, 0.5" Ht, Zinc Steel (15260A)
- C.E. SMITH Round U-Bolt, 1" Ht, Galv Steel (15285GA)
- C.E. SMITH Square U-Bolt, 0.75" Ht, Stainless Steel (15502A)
- C.E. SMITH Square U-Bolt, 0.75" Ht, Stainless Steel (15504A)
- C.E. SMITH Square U-Bolt, 0.75" Ht, Stainless Steel (15501A)
- ZORO SELECT Square U-Bolt, 3/8"-16, 6 in Wd, 9 in Ht, Plain Stainless Steel (U17267.037.0609)
- C.E. Smith U-Bolts