Shop All U-Bolts
C.E. Smith
Square U-Bolt, 1" Ht, Galv Steel
Mfr # 15283GA
Zoro # G708612786
product price: $13.29
/ea
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Height 1"
- Material Steel
- Finish Galv
- Width Across Centers of Tips 5.5 in
- Overall Length 2.81"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C.E. Smith
- MFR # 15283GA
- Zoro # G708612786
- UPC # 768296007751
- Country of Origin United States
- Category U-Bolts
Dimensions
Inside Height | 1" |
Width Across Centers of Tips | 5.5 in |
Overall Length | 2.81" |
Details
Item | Square U-Bolt |
Material | Steel |
Finish | Galv |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 6-32, 3 ft, Stainless Steel, 18-8, Plain Finish (U51070.013.3600)
- GRK FASTENERS Deck Screw, #9 x 2-1/2 in, 400 PK (19212)
- MIDWEST FASTENER Lag Screw, 5/16 in, 2 in, Steel, Hot Dipped Galvanized Hex Hex Drive, 15 PK (35325)
- MIDWEST FASTENER Nylon Insert Lock Nut, #10-32, Steel, Black Oxide, 12 PK (34172)
- C.E. SMITH Square U-Bolt, 0.75" Ht, Stainless Steel (15501A)
- C.E. SMITH Square U-Bolt, 0.75" Ht, Zinc Steel (15252A)
- C.E. SMITH Square U-Bolt, 0.75" Ht, Zinc Steel (15254A)
- C.E. SMITH Round U-Bolt, 1" Ht, Galv Steel (15285GA)
- C.E. SMITH Square U-Bolt, 0.5" Ht, Zinc Steel (15260A)
- C.E. SMITH Round U-Bolt, 1" Ht, Galv Steel (15286GA)
- ZORO SELECT Round U-Bolt, 1/2"-13, 5 5/8 in Wd, 7 1/4 in Ht, Zinc Plated Steel (U17243.050.0500)
- C.E. Smith U-Bolts