Shop All U-Bolts
C.E. Smith
Square U-Bolt, 0.75" Ht, Zinc Steel
Mfr # 15274A
Zoro # G608612787
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Height 0.75"
- Material Steel
- Finish Zinc
- Width Across Centers of Tips 7.6 in
- Overall Length 5.3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C.E. Smith
- MFR # 15274A
- Zoro # G608612787
- UPC # 768296007645
- Country of Origin United States
- Category U-Bolts
Dimensions
Inside Height | 0.75" |
Width Across Centers of Tips | 7.6 in |
Overall Length | 5.3" |
Details
Item | Square U-Bolt |
Material | Steel |
Finish | Zinc |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENCO Collated Framing Nail, 3 in L, 11 ga, Bright, Full Round Head, 34 Degrees (H527APBXN)
- DEWALT Collated Brad Nail, 1-1/4 in L, 18 ga, Bright, T-Head Head, 0 Degrees, 5000 PK (DBN18125)
- MIDWEST FASTENER 3/8" x 2" Zinc Plated Steel Universal Clevis Pins 6PK (62643)
- PRECISION BRAND Arbor Shim, 0.0010x1 1/4 ID, Pk10 (25241)
- C.E. SMITH Square U-Bolt, 0.75" Ht, Stainless Steel (15502A)
- C.E. SMITH Round U-Bolt, 1" Ht, Galv Steel (15287GA)
- C.E. SMITH Square U-Bolt, 0.5" Ht, Zinc Steel (15260A)
- C.E. SMITH Square U-Bolt, 1" Ht, Zinc Steel (11416)
- C.E. SMITH Square U-Bolt, 0.75" Ht, Zinc Steel (15251A)
- C.E. SMITH Square U-Bolt, 0.75" Ht, Zinc Steel (15254A)
- PRIME-LINE U-Bolt Round Bend 1/4in-20 X 1in X 1-3/4in - (1/2in Pipe) Plated Steel 10PK (9071912)
- C.E. Smith U-Bolts