Shop All U-Bolts
C.E. Smith
Square U-Bolt, 0.75" Ht, Zinc Steel
Mfr # 15254A
Zoro # G908612777
product price: $7.59
/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Height 0.75"
- Material Steel
- Finish Zinc
- Width Across Centers of Tips 7.6 in
- Overall Length 5.3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C.E. Smith
- MFR # 15254A
- Zoro # G908612777
- UPC # 768296000929
- Country of Origin United States
- Category U-Bolts
Dimensions
Inside Height | 0.75" |
Width Across Centers of Tips | 7.6 in |
Overall Length | 5.3" |
Details
Item | Square U-Bolt |
Material | Steel |
Finish | Zinc |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thread Repair Kit, Self Locking Thread Inserts, 18-8 Stainless Steel, 10 Inserts (EZ-303-4)
- BUILDRIGHT Self-Drilling Screw, #10 x 3/4 in, Zinc Plated Steel Pan Head Phillips Drive, 7500 PK (07802)
- RED HEAD Trubolt Wedge Anchor, 3/4" Dia., 4-3/4" L, Carbon Steel Zinc Plated, 10 PK (WS-3446)
- ZORO SELECT Flat Washer, Fits Bolt Size 9/16" , Stainless Steel Plain Finish, 25 PK (U51205.056.0001)
- C.E. SMITH Round U-Bolt, 1" Ht, Galv Steel (15287GA)
- C.E. SMITH Square U-Bolt, 0.75" Ht, Zinc Steel (15253A)
- C.E. SMITH Square U-Bolt, 1" Ht, Galv Steel (15281GA)
- C.E. SMITH Square U-Bolt, 0.75" Ht, Stainless Steel (15501A)
- C.E. SMITH Square U-Bolt, 1" Ht, Galv Steel (15283GA)
- C.E. SMITH Square U-Bolt, 1" Ht, Galv Steel (15282GA)
- ZORO SELECT Round U-Bolt, 3/8"-16, 3 1/2 in Wd, 4 1/8 in Ht, Plain Stainless Steel, 10 PK (U17567.037.0300)
- C.E. Smith U-Bolts