Shop All U-Bolts
C.E. Smith
Square U-Bolt, 0.75" Ht, Stainless Steel
Mfr # 15503A
Zoro # G108612775
product price: $10.89
/ea
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Height 0.75"
- Material Steel
- Finish Stainless
- Width Across Centers of Tips 5.5 in
- Overall Length 5.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C.E. Smith
- MFR # 15503A
- Zoro # G108612775
- UPC # 768296003210
- Country of Origin United States
- Category U-Bolts
Dimensions
Inside Height | 0.75" |
Width Across Centers of Tips | 5.5 in |
Overall Length | 5.25" |
Details
Item | Square U-Bolt |
Material | Steel |
Finish | Stainless |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Square Neck Plow Bolt, 7/16"-14 Thrd Sz, 1 1/2 in L, Flat Head, Carbon Steel, Plain, 25 PK (U01036.043.0150)
- PRECISION BRAND Shim Stock, Sheet, PVC, 0.0200 In, 10 In (44260)
- ZORO SELECT Grade 8, 1"-8 Hex Head Cap Screw, Black Oxide Steel, 9-1/2 in L (N04100.100.0950)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , Stainless Steel Plain Finish, 50 PK (U51410.037.0007)
- C.E. SMITH Square U-Bolt, 1" Ht, Galv Steel (15281GA)
- C.E. SMITH Square U-Bolt, 0.75" Ht, Stainless Steel (15504A)
- C.E. SMITH Square U-Bolt, 0.75" Ht, Zinc Steel (15251A)
- C.E. SMITH Square U-Bolt, 0.75" Ht, Stainless Steel (15502A)
- C.E. SMITH Square U-Bolt, 0.75" Ht, Stainless Steel (15501A)
- C.E. SMITH Round U-Bolt, 1" Ht, Galv Steel (15285GA)
- ZORO SELECT Round U-Bolt, 3/8"-16, 1 1/8 in Wd, 3 5/16 in Ht, Zinc Plated Steel, 5 PK (U17273.037.0075)
- C.E. Smith U-Bolts