Shop All U-Bolts
C.E. Smith
Square U-Bolt, 0.75" Ht, Stainless Steel
Mfr # 15502A
Zoro # G208612774
product price: $12.29
/ea
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Height 0.75"
- Material Steel
- Finish Stainless
- Width Across Centers of Tips 5.5 in
- Overall Length 5.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C.E. Smith
- MFR # 15502A
- Zoro # G208612774
- UPC # 768296003203
- Country of Origin United States
- Category U-Bolts
Dimensions
Inside Height | 0.75" |
Width Across Centers of Tips | 5.5 in |
Overall Length | 5.25" |
Details
Item | Square U-Bolt |
Material | Steel |
Finish | Stainless |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS 1-1/2 in One-Way Round Tamper Resistant Screw, Steel, Zinc Plated Finish, 50 PK (151250)
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Zinc Yellow Steel, 2-3/4 in L, 5 PK (N04104.075.0275)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size #14 , Steel Zinc Plated Finish, 100 PK (54345)
- HHIP R8 To JT4 Drill Chuck Arbor (3700-0139)
- C.E. SMITH Square U-Bolt, 0.75" Ht, Zinc Steel (15251A)
- C.E. SMITH Square U-Bolt, 0.75" Ht, Zinc Steel (15253A)
- C.E. SMITH Round U-Bolt, 1" Ht, Galv Steel (15286GA)
- C.E. SMITH Round U-Bolt, 1" Ht, Galv Steel (15285GA)
- C.E. SMITH Square U-Bolt, 1" Ht, Galv Steel (15288GA)
- C.E. SMITH Square U-Bolt, 0.75" Ht, Stainless Steel (15501A)
- ZORO SELECT Round U-Bolt, 3/8"-16, 1 3/8 in Wd, 3 7/16 in Ht, Zinc Plated Steel, 5 PK (5ZA46)
- C.E. Smith U-Bolts