Shop All Trailer & Towing Accessories
C.E. Smith
Springs, Slipper 24-5/8 in., 3 LVS, 750# Cap, w/Bushing, Radius End, Box
Mfr # 16407
Zoro # G008636796
$52.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 8.07 lbs
- Color Black
- Material Steel
- Width 24.62"
- Height 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand C.E. Smith
- MFR # 16407
- Zoro # G008636796
- UPC # 768296008086
- Country of Origin United States
- Category Trailer & Towing Accessories
Dimensions
Width | 24.62" |
Height | 4" |
Length | 1.75" |
Details
Weight | 8.07 lbs |
Color | Black |
Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUTTON-LAINSON Dutton-Lainson 13885 Class II Coupler - Model 980, 2" x 3" (13885)
- ECCO SMART ALARM: 82 THRU 102 DB, 12 TO 24VDC (SA950)
- AFTERMARKET Tie Rod End Fits FordNew Holland Models Listed Below (C7NN3289E)
- GENUINE T/Chain Guide Bolt, Lr011064 (LR011064)
- C.E. SMITH End Cap 2 in. x 1-3/4 in. - 1/2 in. ID, UPC Label (29590)
- C.E. SMITH Pkg Adj Keel Roller Bracket Assembly - 2 in. (32005G)
- C.E. SMITH Pkg Roller Shaft, 5/8 in. x 6-1/4 in. w/Cap Nuts (10722A)
- C.E. SMITH Keel Pad 12 in. x 3 in. - TPR, UPC Label (16873)
- C.E. SMITH Bow Roller 4 in. - 1/2 in. ID - TPR w/Bushing White Solid, UPC Label (29721)
- C.E. SMITH Front/Rear Spring Hanger Bracket (1400040)
- BUYERS PRODUCTS L-Type Locking Door Handle - 3-1/2 Inch Handle Length with CL001 Key (B2394L)
- C.E. Smith Trailer & Towing Accessories