Shop All Trailer & Towing Accessories
C.E. Smith
Spool Roller 5 in. - 5/8 in. ID - TPR w/Bushing White Solid, UPC Label
Mfr # 29712
Zoro # G908613705
$10.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 0.68 lbs
- Material TPR
- Length 3"
- Height 3"
- Width 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand C.E. Smith
- MFR # 29712
- Zoro # G908613705
- UPC # 768296005030
- Country of Origin United States
- Category Trailer & Towing Accessories
Dimensions
Length | 3" |
Height | 3" |
Width | 5" |
Details
Weight | 0.68 lbs |
Material | TPR |
Color | Gold |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JJ KELLER Annual Vehicle Inspection Report/Label (471)
- CRC 16 oz. Intake Valve Cleaner Aerosol (05319)
- DB ELECTRICAL Starter For Family Pg260D, Hyster 1548620, Wai 6984N; 410-12349 (410-12349)
- DISCO Domestic Door Rod End Clips Shipped in 6 Hole Plstc Tray (8194)
- C.E. SMITH End Cap 2 in. x 1-3/4 in. - 1/2 in. ID, UPC Label (29590)
- C.E. SMITH Post Guide-On, 75 in., w/I-Beam Mtg Clamp, Boxed (27635)
- C.E. SMITH Trailer Hub Kit, Tapered 1-3/4 in. to 1-1/4 in. Stud 6 x 5-1/2 12 in. Brake Size, Box (13711)
- C.E. SMITH Extended Post Guide-On (27658)
- C.E. SMITH Vertical Bunk Brkt, Heavy Duty, 95Deg, UPC Label (26234GA)
- C.E. SMITH Swivel Bracket, 2 in. On Center, UPC Label (10201G40)
- GROTE Socket, Split-Pin, Die-Cast, 7 Pole (82-1002)
- C.E. Smith Trailer & Towing Accessories