Shop All Trailer & Towing Accessories
C.E. Smith
Spool Roller 4 in. - 5/8 in. ID w/Bushing Sleeve, UPC Label
Mfr # 29524
Zoro # G008613704
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Weight 0.7 lbs
- Height 3"
- Width 4"
- Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C.E. Smith
- MFR # 29524
- Zoro # G008613704
- UPC # 768296002237
- Country of Origin United States
- Category Trailer & Towing Accessories
Dimensions
Height | 3" |
Width | 4" |
Length | 3" |
Details
Color | Black |
Weight | 0.7 lbs |
Material | Rubber |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Tractor Yoke, Splined 1 3/8" - 6 Spline w/ QDP 6" x3" x3" (A-BP507050351-A)
- ANCO Rear Wiper Blade, UR-122 (UR-122)
- SPEC-D TUNING 13-18 Nissan Frontier Tailgate Moulding (TGP-FRO13A-BK-FS)
- FLEETGUARD AF55024, NS*CUMMINS AIR FILTER (AF55024)
- C.E. SMITH Pkg Axle Tie Plate Kit, 2-3/8 in., Round (23002)
- C.E. SMITH Pkg I-Beam Clamp Kit (27682A)
- C.E. SMITH Pkg Ribbed Roller Kit - TPR (29320)
- C.E. SMITH Pkg S-Hook Keepers, Pair (16691A)
- C.E. SMITH Roller Bracket Assembly, 10 in., UPC Label (10404G)
- C.E. SMITH Roller Bunk, 4 Ft, Pair, Boxed (27700)
- CARGO-LOK 1-1/4 In. Round Bar Friction Jack (86003)
- C.E. Smith Trailer & Towing Accessories