Shop All Trailer & Towing Accessories
C.E. Smith
Roller Guide-On, Boxed
Mfr # 27610
Zoro # G008613629
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 18 lbs
- Finish Galv
- Length 17"
- Height 2.5"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C.E. Smith
- MFR # 27610
- Zoro # G008613629
- UPC # 768296001247
- Country of Origin United States
- Category Trailer & Towing Accessories
Dimensions
Length | 17" |
Height | 2.5" |
Width | 29" |
Details
Weight | 18 lbs |
Finish | Galv |
Material | Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEETGUARD Pac, Fs, FS19624 (FS19624)
- MILTON Straight Head Bayonet Inflator Gauge (S-520)
- RACOR Repl Filter Assembly, Ccv6000 (CCV55274-10)
- DORMAN HD SOLUTIONS Latch Kit, Hood, Lh, Includes Latch, Mounting Brackets And Hardware, Display Item (315-5503CD)
- C.E. SMITH Pkg Bearing Protector w/Cover, Pair 1.781 in. (16270)
- C.E. SMITH Carpeted Bunk Board, 7 Ft, Pair (27845)
- C.E. SMITH Formed 5-Hole Tie Plate (2000140)
- C.E. SMITH Dust Cap #1601 2.25 in. (1620240)
- C.E. SMITH Keel Roller 12 in. - 5/8 in. ID - TPR w/Bushing White Press In, UPC Label (29705)
- C.E. SMITH Bell Assembly 4 in. - 1/2 in. ID, UPC Label (29335)
- CURT Loaded Ball Mounts, 4" Drop, PK3 (45057)
- C.E. Smith Trailer & Towing Accessories