Shop All Trailer & Towing Accessories
C.E. Smith
Roller Bracket Assembly, 8 in., w/TPR Roller, UPC Label
Mfr # 10453G
Zoro # G108636825
$61.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Galv
- Material Steel
- Height 4"
- Weight 6 lbs
- Width 8.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand C.E. Smith
- MFR # 10453G
- Zoro # G108636825
- UPC # 768296003449
- Country of Origin United States
- Category Trailer & Towing Accessories
Dimensions
Height | 4" |
Width | 8.5" |
Length | 9.25" |
Details
Finish | Galv |
Material | Steel |
Weight | 6 lbs |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Stainless Steel Mounts For Flood And Spot Lights (1492107)
- FABTECH 2500 DODGE SWAY BAR LINKS (FTS93009)
- MINN KOTA Raptor Jack Plate Adapter Bracket, Starboard, 8 in. Setback, 6 in. Rise, Black (1810384)
- SKF Steering Gear Pitman Shaft Seal, 17231 (17231)
- C.E. SMITH Keel Roller Bracket Assembly - 2 in. Tongue, UPC Label (32110G)
- C.E. SMITH Keel Roller 12 in. - 5/8 in. ID - TPR w/Bushing White Press In, UPC Label (29705)
- C.E. SMITH Roller Bracket Assembly, 5 in., UPC Label (10401G)
- C.E. SMITH Keel Roller Bracket Assembly - 2 in. - 2-1/2 in. Tongue, UPC Label (32100G)
- C.E. SMITH Vertical Bunk Brkt, 5 in. x 6 in., Alum, UPC Label (10160A40)
- C.E. SMITH Pkg, PVC Replacement Caps, Pair (27659)
- BUYERS PRODUCTS 5th Wheel Disks and Clip, 36 In x 3/16 In (FWD36)
- C.E. Smith Trailer & Towing Accessories