Shop All Trailer & Towing Accessories
C.E. Smith
Roller Bracket Assembly, 8 in., UPC Label
Mfr # 10403G
Zoro # G208636749
original price:
$45.99
5% off
$43.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4"
- Weight 6 lbs
- Length 9.25"
- Material Steel
- Finish Galv
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand C.E. Smith
- MFR # 10403G
- Zoro # G208636749
- UPC # 768296000752
- Country of Origin United States
- Category Trailer & Towing Accessories
Dimensions
Height | 4" |
Length | 9.25" |
Width | 8.5" |
Details
Weight | 6 lbs |
Material | Steel |
Finish | Galv |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Radiator Hose, 2 1/4 ID x 3 Ft, EPDM (24236)
- SCHLEGEL Schlegel 275C No.2 Finishing Pad (SCH-275C)
- BUYERS PRODUCTS 14x12x24 Inch Diamond Tread Aluminum Underbody Truck Box (1705150)
- CARRAND Heavy Duty Wash Brush Head Only, 10" Wide (CRD93111)
- C.E. SMITH Post Guide-On, 60 in., Blk PVC, Boxed (27646)
- C.E. SMITH Post Guide-On, 75 in., w/U-Bolt Mtg Brackets, Boxed (27636)
- C.E. SMITH Bolster Bracket, 12 in., Double Slot, UPC Label (10102G40)
- C.E. SMITH Pkg Ribbed Roller Kit - TPR (29310)
- C.E. SMITH Y-Stop 3 in. x 3 in. - 1/2 in. ID - TPR, UPC Label (29751)
- C.E. SMITH Carpeted Bunk Board, 4 Ft, Pair (27810)
- REESE TOWPOWER Reese Towpower 500239 .56 Weld On Trailer Jack Mount (4557641)
- C.E. Smith Trailer & Towing Accessories