Shop All Trailer & Towing Accessories
C.E. Smith
Roller Bracket Assembly, 5 in., UPC Label
Mfr # 10401G
Zoro # G708636867
$29.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 8.5"
- Material Steel
- Weight 3.7 lbs
- Length 6.25"
- Height 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand C.E. Smith
- MFR # 10401G
- Zoro # G708636867
- UPC # 768296000721
- Country of Origin United States
- Category Trailer & Towing Accessories
Dimensions
Width | 8.5" |
Length | 6.25" |
Height | 4" |
Details
Material | Steel |
Weight | 3.7 lbs |
Finish | Galv |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URO PARTS Hd Convertible Top Arm End, 98656127902-Prm (98656127902-PRM)
- D-A LUBRICANT CO PennGrade Synthetic Blend Motor Oil SAE 10W30 - 12/1 Quart Case (62736)
- CURT Hitch Lock, 2"/2-1/2" Rcvr, BarBll, SS, 5/8" (23519)
- GARBAGE COMMANDER Dual-Can Garbage Can Hauling Hooks (DR-MT)
- C.E. SMITH Keel Roller 5 in. - 5/8 in. ID - w/Bushing, UPC Label (29516)
- C.E. SMITH Adj Front Bunk Hold Bracket for V-Brace Bracket, UPC Label (10170GA)
- C.E. SMITH Swivel Bracket, 2-1/2 in. On Center, UPC Label (10200G40)
- C.E. SMITH Swivel Bracket, 2 in. On Center, UPC Label (10201G40)
- C.E. SMITH Double U-Bolt Bracket, 11-3/4 in., UPC Label (10192G40)
- C.E. SMITH Trailer Hub Kit, Tapered 1-3/8 in. to 1-1/16 in. Stud 6 x 5-1/2 10 in. Brake Size, Box (13611)
- TIE DOWN MARINE Roller-9"X2" Side 1/2"Shaft, #86475 (86475)
- C.E. Smith Trailer & Towing Accessories