Shop All Trailer & Towing Accessories
C.E. Smith
Roller Bracket Assembly, 4 in., UPC Label
Mfr # 10400G
Zoro # G308636847
product price: $28.69
/ea
$28.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 2.9 lbs
- Finish Galv
- Height 4"
- Length 5.25"
- Width 8.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C.E. Smith
- MFR # 10400G
- Zoro # G308636847
- UPC # 768296000653
- Country of Origin United States
- Category Trailer & Towing Accessories
Dimensions
Height | 4" |
Length | 5.25" |
Width | 8.5" |
Details
Weight | 2.9 lbs |
Finish | Galv |
Material | Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Excel+ Wiper Blade, 41928 (41928)
- CARDONE Windshield Wiper Motor, 85-158 (85-158)
- T-H MARINE T-H Marine SDP-1-DP Screw Down Deck Plates, 5-5/8" - Black (SDP-1-DP)
- DWYER INSTRUMENTS Swtch, Pressure, 10-300 Psig, Brass Bourdon (DA-31-3-9)
- C.E. SMITH Pkg Roller Shaft, 5/8 in. x 8-7/8 in. w/Cap Nuts (10725A)
- C.E. SMITH Pkg Bearing Protector w/Cover, Pair 1.781 in. (16270)
- C.E. SMITH Carpeted Bunk Board, 6 Ft, Pair (27840)
- C.E. SMITH Frame Strap/ Shackle Link (2001640)
- C.E. SMITH Pkg Ribbed Roller Kit (29210)
- C.E. SMITH Carpeted Bunk Board, 7 Ft, Pair (27845)
- REESE Tri Ball Mount, 1 7/8, 2, And 2 5/16 In (21512)
- C.E. Smith Trailer & Towing Accessories