Shop All Trailer & Towing Accessories
C.E. Smith
Roller Bracket Assembly, 12 in., w/TPR Roller, UPC Label
Mfr # 10455G
Zoro # G808636880
product price: $69.29
/ea
$69.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Galv
- Height 4"
- Length 13.25"
- Weight 9 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C.E. Smith
- MFR # 10455G
- Zoro # G808636880
- UPC # 768296003456
- Country of Origin United States
- Category Trailer & Towing Accessories
Dimensions
Height | 4" |
Length | 13.25" |
Width | 8.5" |
Details
Material | Steel |
Finish | Galv |
Weight | 9 lbs |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOME-FLEX 0.75 in. Stainless Steel Manifold (HO5369)
- SYLVANIA 50W AR70 Halogen Light Bulb - Bayonet Double Contact Base - Clear Finish (S4682)
- WEGMANN AUTOMOTIVE BX/50 PASS.CAR STEEL WEIGHTS (P100)
- AUTO METER Auto Meter A48-2160 Tire Pressure Gauge (A48-2160)
- C.E. SMITH Bolster Bracket, 8 in., Double Slot, UPC Label (10100G40)
- C.E. SMITH Pkg Trailer Hub Kit, 1 in. Stud 5 x 4-1/2 (13215)
- C.E. SMITH Keel Roller Bracket Assembly - 2 in. - 3 in. Tongue, UPC Label (32150G)
- C.E. SMITH Pontoon Brkt, Wing, 15-3/4 in. x 2 in. x 6 in., 1/2 in. Wide Slot 7 in. Long, UPC Label (26244GA)
- C.E. SMITH Molded Roller 2-1/2 in. x 12 in. - 5/8 in. ID w/Bushing Sleeve, UPC Label (29561)
- C.E. SMITH Trailer Hub Kit, Tapered 1-3/4 in. to 1-1/4 in. Stud 6 x 5-1/2 12 in. Brake Size, Box (13711)
- C.E. SMITH Bunkboard Guide-On, 2 Ft., Boxed (27660)
- C.E. Smith Trailer & Towing Accessories