Shop All Trailer & Towing Accessories
C.E. Smith
Roller Bracket Assembly, 12 in., UPC Label
Mfr # 10405G
Zoro # G408636815
$60.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 13.25"
- Height 4"
- Weight 9 lbs
- Width 8.5"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand C.E. Smith
- MFR # 10405G
- Zoro # G408636815
- UPC # 768296000790
- Country of Origin United States
- Category Trailer & Towing Accessories
Dimensions
Length | 13.25" |
Height | 4" |
Width | 8.5" |
Details
Weight | 9 lbs |
Material | Steel |
Finish | Galv |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROCO 3/4" NPS NPT Combo Stainless Steel Thru-Hull Fitting w/Nut (TH-750-WS)
- MOBIL M-Grease CM-P Cart, 10 x 13.7 oz., 0.39kg (121074)
- QUICKCABLE Copper Lug, 4/0, 3/8", 90 deg., PK10 (5958-010FL)
- WAI GLOBAL Voltage Regulators, IM529 (IM529)
- C.E. SMITH Pkg Swivel Bracket, Pair (10205GA)
- C.E. SMITH Pkg Bearing Protector w/Cover, Pair 1.985 in. (16271)
- C.E. SMITH Pkg Axle Tie Plate Kit, 2-3/8 in., Round (23002)
- C.E. SMITH Swivel Bolster Bracket, 12 in., Assembled, UPC Label (10002G)
- C.E. SMITH Tail Light Bracket, 4-1/2 in. x 3-1/8 in. x 1-1/2 in., UPC Label (26057AA)
- C.E. SMITH Pkg Cap Nut - 1/2 in. - 8 Pieces (10800A)
- BUYERS PRODUCTS Hardware Kit, Unfinished, 4-13/32" L (8520)
- C.E. Smith Trailer & Towing Accessories