Shop All Dollies
C.E. Smith
PWC Dolly, 48 in. x 34 in. x 19 in., Boxed
Mfr # 27575
Zoro # G908636759
Free Shipping & Returns
$399.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Galv
- Height 4.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand C.E. Smith
- MFR # 27575
- Zoro # G908636759
- UPC # 768296003241
- Country of Origin United States
- Category Dollies
Dimensions
Height | 4.5" |
Details
Material | Steel |
Finish | Galv |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAUER LADDER Streamline Base Plates (does NOT include leveling leg) (LL-QC-3)
- ZORO SELECT Caster Wheel, Polyurethane, 8 in., 1500 lb. (29XU80)
- DURABLE CORP 6' X 20" X 11" Loading Dock Bumper (B620-11)
- PEERLESS CHAIN 3/8 G70 CL GRAB HK, YC, UPC, 8022430 (8022430)
- C.E. SMITH OUTBOARD MOTOR DOLLY, 250 LB CAPACITY, HOLDS UP TO 50 HP MOTOR, 20 in. - 25 in. SHAFT (27580)
- BUFFALO TOOLS Furniture Dolly, 1000 lb. (HDFDOLLY)
- ZORO SELECT General Purpose Dolly, 2000 lb. (2TUL7)
- VESTIL Blue Polyethylene Dolly Padded Top 1000 lb Capacity 18 x 30 (DOL-1830-P)
- GLOBAL INDUSTRIAL Hardwood Dolly - Carpeted Deck Ends, 30 x 18, 1200 Lb. Capacity (585172)
- PROSOURCE ProSource FD-1812 Furniture Dolly, 800 lb Weight Capacity, Hardwood Platform (FD-1812)
- VESTIL Carpet End Hardwood Dolly, 0.9K lb., 12x18 (HDOC-1218-9)
- C.E. Smith Dollies