Shop All Trailer & Towing Accessories
C.E. Smith
Post Guide-On, 75 in., w/U-Bolt Mtg Brackets, Boxed
Mfr # 27636
Zoro # G908613637
product price: $259.99
/ea
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Galv
- Length 24.25"
- Height 3"
- Weight 26.13 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C.E. Smith
- MFR # 27636
- Zoro # G908613637
- UPC # 768296007232
- Country of Origin United States
- Category Trailer & Towing Accessories
Dimensions
Length | 24.25" |
Height | 3" |
Width | 66" |
Details
Material | Steel |
Finish | Galv |
Weight | 26.13 lbs |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Oem Replacement Belt 265-201 For Mtd 954-04060C (265-201)
- CODE 3 Arch 36-LED Beacon, Clear Lens/Red LEDs (A36-CR)
- MAXXIMA Work Light, LED, 3600 lm, Square (MWL-64)
- GREY PNEUMATIC MUFFLER CUTTER 7" LONG (CH120)
- C.E. SMITH Pkg Roller Shaft, 5/8 in. x 8-7/8 in. w/Cap Nuts (10725A)
- C.E. SMITH Bell Assembly 3 in. - TPR, UPC Label (29300)
- C.E. SMITH Pkg Spring Hanger Kit, Single Axle, Slipper (25006GA)
- C.E. SMITH Molded Roller 2-1/2 in. x 12 in. - 5/8 in. ID w/Bushing Sleeve, UPC Label (29561)
- C.E. SMITH Bolster Bracket, 10 in., Double Slot, UPC Label (10101G40)
- C.E. SMITH Post Guide-On, 60 in., w/U-Bolt Mtg Brackets & LED Light, Boxed (27760)
- CURT Rubber Hitch Tube Cover, 2-1/2" (22278)
- C.E. Smith Trailer & Towing Accessories