Shop All Trailer & Towing Accessories
C.E. Smith
Post Guide-On, 65 in., Hot Dipped Galvanized, Boxed
Mfr # 27637
Zoro # G508613617
Free Shipping & Returns
$319.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Weight 27 lbs
- Width 48.75"
- Height 2.87"
- Length 24.12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand C.E. Smith
- MFR # 27637
- Zoro # G508613617
- UPC # 768296010065
- Country of Origin United States
- Category Trailer & Towing Accessories
Dimensions
Width | 48.75" |
Height | 2.87" |
Length | 24.12" |
Details
Material | Steel |
Weight | 27 lbs |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATP Synthetic A/T Fluid Friction Modifier, At-203 (AT-203)
- WALKER EXHAUST Exhaust Elbow, 41474 (41474)
- SPRINGFIELD Base-2-3/8 Plug-In Satin, #1300750-1 (1300750-1)
- LISLE Truck Drain With Lid, Low Profile, 60 qt. (19202)
- C.E. SMITH Pkg Ribbed Roller Kit - TPR (29320)
- C.E. SMITH Springs, Slipper 24-5/8 in., 3 LVS, 750# Cap, w/Bushing, Radius End, Box (16407)
- C.E. SMITH Roller Bracket Assembly, 5 in., UPC Label (10401G)
- C.E. SMITH Swivel Bracket, 2-1/2 in. On Center, UPC Label (10200G40)
- C.E. SMITH Ribbed Wobble Roller 5 in. - 1-1/8 in. ID w/Bushing Press In, UPC Label (29537)
- C.E. SMITH Swivel Bracket, 2 in. On Center, UPC Label (10201G40)
- BUYERS PRODUCTS Yellow Zinc Plated Hitch Pins - 1 Diameter x 6-1/4 Inch Usable Length (66125)
- C.E. Smith Trailer & Towing Accessories