Shop All Trailer & Towing Accessories
C.E. Smith
Post Guide-On, 60 in., w/I-Beam Mtg Clamp, Boxed
Mfr # 27648
Zoro # G708613639
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Galv
- Height 3"
- Length 24"
- Material Steel
- Weight 22 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C.E. Smith
- MFR # 27648
- Zoro # G708613639
- UPC # 768296008406
- Country of Origin United States
- Category Trailer & Towing Accessories
Dimensions
Height | 3" |
Length | 24" |
Width | 49" |
Details
Finish | Galv |
Material | Steel |
Weight | 22 lbs |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Oil Fltr, Spin-On, 6-5/8"x3-11/16"x6-5/8" (B7327)
- COOL KITCHEN 30081 Super Thick Self-Sealing Smart Tube - 26X (CO157378)
- INNOVATIVE PRODUCTS OF AMERICA Trailer Tester, 7 Round Pin, 8 pcs. (9008-SEG)
- ILC Replacement for AC Delco 1151 (1151 AC DELCO)
- C.E. SMITH Y-Stop 3 in. x 3 in. - 1/2 in. ID - TPR, UPC Label (29751)
- C.E. SMITH Post Guide-On, 60 in., w/U-Bolt Mtg Brackets & LED Light, Boxed (27760)
- C.E. SMITH Bell Assembly 3 in. - 1/2 in. ID - TPR, UPC Label (29330)
- C.E. SMITH Pkg Roller Bunk Mounting Bracket (10003GA)
- C.E. SMITH Pkg Roller Shaft, 1/2 in. x 12-3/4 in. w/Cap Nuts (10705A)
- C.E. SMITH Roller Bracket Assembly, 4 in., UPC Label (10400G)
- TIE DOWN MARINE Roller, 4" Wobble Amber, #86277 (86277)
- C.E. Smith Trailer & Towing Accessories