Shop All Trailer & Towing Accessories
C.E. Smith
Post Guide-On, 60 in., Blk PVC, Boxed
Mfr # 27646
Zoro # G608613630
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 24"
- Finish Galv
- Weight 24 lbs
- Height 3"
- Width 49"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand C.E. Smith
- MFR # 27646
- Zoro # G608613630
- UPC # 768296009663
- Country of Origin United States
- Category Trailer & Towing Accessories
Dimensions
Length | 24" |
Height | 3" |
Width | 49" |
Details
Finish | Galv |
Weight | 24 lbs |
Material | Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RANCH HAND 11-16 F250/F350/F450/F550 SUPER DUTY SUMMIT FRONT BUMPER (FSF111BL1)
- UNIDEN CB Radio, 40 Channels, 4W Power Output (CMX760)
- SKF Shaft Seal, 2 x 2-3/4 x 5/16", CRWA1, Nitrile (19832)
- QUAKER STATE Dexron III/Mercon Automatic Transmission Fluid 1 qt (550035470)
- C.E. SMITH Keel Roller 12 in. - 5/8 in. ID - TPR w/Bushing White Press In, UPC Label (29705)
- C.E. SMITH Adj Front Bunk Hold Bracket for V-Brace Bracket, UPC Label (10170GA)
- C.E. SMITH Spool Roller 5 in. - 5/8 in. ID - TPR w/Bushing White Solid, UPC Label (29712)
- C.E. SMITH Pkg Frame Strap, 6 in., Pair (20028GA)
- C.E. SMITH Bow Roller 3 in. - 1/2 in. ID - TPR w/Bushing White Solid, UPC Label (29720)
- C.E. SMITH Y-Stop 4 in. x 4 in. - 1/2 in. ID, UPC Label (29550)
- AP PRODUCTS BEARING KIT FOR 7000LB AXLE (25580, 25520, 14125A, 14276, SEAL, & PIN) (014-7000)
- C.E. Smith Trailer & Towing Accessories