Shop All Trailer & Towing Accessories
C.E. Smith
Post Guide-On, 40 in., w/U-bolt Mtg Brackets & LED Light, Boxed
Mfr # 27740
Zoro # G708613622
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2.87"
- Finish Galv
- Width 33.5"
- Material Steel
- Weight 17 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand C.E. Smith
- MFR # 27740
- Zoro # G708613622
- UPC # 768296006921
- Country of Origin United States
- Category Trailer & Towing Accessories
Dimensions
Height | 2.87" |
Width | 33.5" |
Length | 17.87" |
Details
Finish | Galv |
Material | Steel |
Weight | 17 lbs |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC-D TUNING 08-10 Ford F250 F350 F450 Projector Headlights-, 2LHP-F25008-RS (2LHP-F25008-RS)
- SYNFLEX Air Brake Tubing, 100 ft., Blue (4247-0416-100)
- SATCO 50W T4 Halogen Light Bulb - Mini Candelabra Base - Clear Finish (S3198)
- JOHNSON PUMP Cartridge Aerator 500 Gph Straight Intake 12V (28503)
- C.E. SMITH Pkg Grease Seals Straight for 3/4 in. Spindle, Pair (16305A)
- C.E. SMITH Axle Beam w/Studded Hubs - 54 in., Box (33002GA-W)
- C.E. SMITH Bunkboard Guide-On, 2 Ft., Boxed (27660)
- C.E. SMITH Pkg Roller Shaft, 5/8 in. x 8-7/8 in. w/Cap Nuts (10725A)
- C.E. SMITH Pkg Light Kit, Post Style, LED (27656A)
- C.E. SMITH Keel Roller Bracket Assembly - 2 in. - 3 in. Tongue, UPC Label (32150G)
- REESE Receiver Lock, Coupler/Dual, Reese Towpower (7054530)
- C.E. Smith Trailer & Towing Accessories