Shop All Trailer & Towing Accessories
C.E. Smith
Post Guide-On, 40 in., Blk PVC, Boxed 70Deg
Mfr # 27647
Zoro # G608613623
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3"
- Material Steel
- Length 18"
- Width 33.5"
- Weight 17 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C.E. Smith
- MFR # 27647
- Zoro # G608613623
- UPC # 768296011406
- Country of Origin United States
- Category Trailer & Towing Accessories
Dimensions
Height | 3" |
Length | 18" |
Width | 33.5" |
Details
Material | Steel |
Weight | 17 lbs |
Finish | Galv |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARADYNE Portable Air Pump (MJJ150)
- LENCO Lenco 380-02060 Le G Ground Clamp02060 (380-02060)
- BUYERS PRODUCTS Triple Ball Mount, with Pintle Hook (1802279)
- GEARWRENCH 9-1/2" Rectangular Universal Magnetic Parts Tray (83115)
- C.E. SMITH Pkg Roller Shaft, 5/8 in. x 13 in. w/Cap Nuts (10727A)
- C.E. SMITH Keel Roller 8 in. - 5/8 in. ID - TPR w/Bushing White Press In, UPC Label (29703)
- C.E. SMITH Keel Roller 8 in. - 5/8 in. ID, w/Bushing White Press In, UPC Label (29502)
- C.E. SMITH Y-Stop 2 in. x 2 in. - 3/8 in. ID, UPC Label (29552)
- C.E. SMITH Pkg Adj Keel Roller Bracket Assembly - 2 in. - TPR (32015G)
- C.E. SMITH Double U-Bolt Bracket, 8-3/4 in., UPC Label (10190G40)
- PHOENIX Rear Wheel Liner (PNF98RWL)
- C.E. Smith Trailer & Towing Accessories