Shop All Trailer & Towing Accessories
C.E. Smith
Post Guide-On, 40 in., Blk PVC, Boxed
Mfr # 27626
Zoro # G308613640
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3"
- Material Steel
- Finish Galv
- Weight 15 lbs
- Width 34"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C.E. Smith
- MFR # 27626
- Zoro # G308613640
- UPC # 768296009656
- Country of Origin United States
- Category Trailer & Towing Accessories
Dimensions
Height | 3" |
Width | 34" |
Length | 18" |
Details
Material | Steel |
Finish | Galv |
Weight | 15 lbs |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMASTER - STEEL MASTER Rubbermaster H78-15 ST225/75D15 8 Ply Highway Rib Tire and 6 on 5.5 Modular Wheel Assembly (599500)
- UWS Angle Crossover Tool Box, 72", TBSD-72-A (TBSD-72-A)
- VELVAC Atm/Mini Add-A-Circuit (091325)
- KEN-TOOL SLACK ADJUSTER TOOL (KT33205)
- C.E. SMITH Y-Stop 3 in. x 3 in. - 1/2 in. ID - TPR, UPC Label (29751)
- C.E. SMITH Pkg Roller Shaft, 5/8 in. x 6-1/4 in. w/Cap Nuts (10722A)
- C.E. SMITH Axle Beam w/Studded Hubs - 54 in., Box (33002GA-W)
- C.E. SMITH Keel Roller 8 in. - 5/8 in. ID - TPR w/Bushing White Press In, UPC Label (29703)
- C.E. SMITH Keel Roller 12 in. - 5/8 in. ID, w/Bushing White Press In, UPC Label (29500)
- C.E. SMITH Keel Roller Bracket Assembly - 2 in. - 2-1/2 in. Tongue, UPC Label (32100G)
- C.E. SMITH Pkg Coupler Lock (00900-40)
- C.E. Smith Trailer & Towing Accessories