Shop All Spare Tire Accessories
C.E. Smith
Pkg U-bolt Spare Tire Carrier, 8-3/4 in. Long, w/Spin On Lock Brackets
Mfr # 27201
Zoro # G808612730
product price: $12.89
/ea
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5.75"
- Weight 1.3 lbs
- Height 1"
- Finish Zinc
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C.E. Smith
- MFR # 27201
- Zoro # G808612730
- UPC # 768296001148
- Country of Origin United States
- Category Spare Tire Accessories
Dimensions
Length | 5.75" |
Height | 1" |
Width | 10" |
Details
Weight | 1.3 lbs |
Finish | Zinc |
Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROCO Bronze Hose Barb Thru-Hull Fitting - 1" (HTH-1000)
- ILC Replacement for Welch Allyn 03100 replacement light bulb lamp (03100 WELCH ALLYN)
- FLAIR-IT Flair-It 16391 Pipe Wrench 1/2-3/4 (16391)
- WEATHERTECH CargoLiners/Black, 40446 (40446)
- C.E. SMITH Pkg Spare Tire Cover, 14 in. Tire (27430)
- C.E. SMITH Pkg U-bolt Spare Tire Carrier, 8-3/4 in. Long, w/Spin On Lock Brackets & Lock (27202)
- C.E. SMITH Pkg Spare Tire Cover, 15 in. Tire (27440)
- C.E. SMITH Pkg Spare Tire Cover, 12 in. Tire (27410)
- C.E. SMITH Pkg U-bolt Spare Tire Carrier, 8-3/4 in. Long, w/Lug Nuts (27200)
- C.E. SMITH Pkg Spare Tire Carrier, Heavy Duty (27310G)
- TIE DOWN ENGINEERING Tie Down Engineering Tire Carrier (86069)
- C.E. Smith Spare Tire Accessories