Shop All Spare Tire Accessories
C.E. Smith
Pkg U-bolt Spare Tire Carrier, 12 in. Long, w/Lug Nuts
Mfr # 27206A
Zoro # G508612726
product price: $13.95
/ea
$13.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.5"
- Weight 1.2 lbs
- Width 13.5"
- Length 5.75"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C.E. Smith
- MFR # 27206A
- Zoro # G508612726
- UPC # 768296005757
- Country of Origin United States
- Category Spare Tire Accessories
Dimensions
Height | 0.5" |
Width | 13.5" |
Length | 5.75" |
Details
Weight | 1.2 lbs |
Material | Steel |
Finish | Zinc |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 6-1/4 x 2-9/16 in. (PA3824)
- AUTO DOLLY Car Dollies, 8 x 16 In, 6000 Lb, PK4 (M998001)
- T-H MARINE T-H Marine GL-2-DP Pontoon Gate Latch - Gray (GL-2-DP)
- S&G TOOL AID TERMINAL CRIMPER F/ WEATHER PK & METRIC (SG18910)
- C.E. SMITH Pkg U-bolt Spare Tire Carrier, 8-3/4 in. Long, w/Spin On Lock Brackets & Lock (27202)
- C.E. SMITH Pkg U-bolt Spare Tire Carrier, 8-3/4 in. Long, w/Spin On Lock Brackets (27201)
- C.E. SMITH Pkg Spare Tire Cover, 13 in. Tire (27420)
- C.E. SMITH Pkg Spare Tire Cover, 12 in. Tire (27410)
- C.E. SMITH Pkg Spare Tire Cover, 14 in. Tire (27430)
- C.E. SMITH Pkg U-bolt Spare Tire Carrier, 8-3/4 in. Long, w/Lug Nuts (27200)
- EXTREME MAX Extreme Max 3001.0077 5" U-Bolt 2-Pack for High Mount Spare Tire Carrier (3001.0064) (3001.0077)
- C.E. Smith Automotive Tire & Wheel