Shop All Fishing Supplies
C.E. Smith
Pkg. Triple Rod Holder 304 SS
Mfr # 53625A
Zoro # G508612740
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 11.625"
- Material Steel
- Finish Stainless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C.E. Smith
- MFR # 53625A
- Zoro # G508612740
- UPC # 768296010126
- Country of Origin Taiwan, Province of China
- Category Fishing Supplies
Dimensions
Length | 11.625" |
Details
Material | Steel |
Finish | Stainless |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON FAN-FLYWHEEL (841439)
- NOTCH Marvin 15 in. (380mm) tri-edge replacement saw blade (S15)
- FIMCO 1.0-GPM On Demand Sprayer Pump Replacement Parts (5095202)
- HOT SHOT Roach Bait, 0.45 fl. oz., Liquid, PK6 (HG-95789)
- C.E. SMITH Pkg. Outrigger Rod Holder, with Liner and Strap (53800)
- C.E. SMITH Pkg. Adj Midmt R/Holder Alum 1-1/4 in. or 1-5/16 in., w/Sleeve and Hex Key (53771)
- C.E. SMITH Pkg. Single Alum 5 Deg Transom (53750)
- C.E. SMITH Pkg. Alum Adj Midmt R/Holder White 1-1/4 in. or 1-5/16 in., w/Sleeve and Hex Key (53774)
- C.E. SMITH Pkg. Alum Horz ClampOn 1.05 in.OD 1-1/16 in., w/Sleeve (53700)
- C.E. SMITH Pkg. Flush Mt Rod Holder, 0Deg, H.D. 10-1/2 in. x 1-7/8 in. ID, White Liner (53680CA)
- C.E. SMITH Pkg. Flush Mt Rod Holder, 15Deg, H.D. 10-1/2 in. x 1-7/8 in. ID, White Liner (53681CA)
- C.E. Smith Fishing Supplies