Shop All Trailer & Towing Accessories
C.E. Smith
Pkg Trailer Hub Kit, Tapered 1-3/8 in. to 1-1/16 in. Stud 5 x 4-1/2
Mfr # 13515
Zoro # G408612710
original price:
$65.49
5% off
$61.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 9.3 lbs
- Height 7.5"
- Width 5"
- Material Steel
- Finish Galv
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand C.E. Smith
- MFR # 13515
- Zoro # G408612710
- UPC # 768296009915
- Country of Origin United States
- Category Trailer & Towing Accessories
Dimensions
Height | 7.5" |
Width | 5" |
Length | 7.5" |
Details
Weight | 9.3 lbs |
Material | Steel |
Finish | Galv |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Small Bore Seals (105X140X12)
- HOLLEY MECH PUMP SM CHEVY CHROME (12-834)
- D-A LUBRICANT CO D-A Reliant Full Synthetic Engine Oil SAE 5W40 - 55 Gallon Drum (52262)
- ERICKSON Steel Headache Rack (07715)
- C.E. SMITH Pkg Axle Tie Plate Kit, 3 in., Round (23003)
- C.E. SMITH Tail Light Bracket, 4-1/2 in. x 3-1/8 in. x 1-1/2 in., UPC Label (26057G40)
- C.E. SMITH Pkg Swivel Bracket, Pair (10205GA)
- C.E. SMITH Pkg Coupler Lock (00900-40)
- C.E. SMITH Carpeted Bunk Board, 4 Ft, Pair (27810)
- C.E. SMITH Keel Roller 8 in. - 5/8 in. ID, w/Bushing White Press In, UPC Label (29502)
- C.E. SMITH Vertical Bunk Brkt, Heavy Duty, 85Deg, UPC Label (26233GA)
- C.E. Smith Trailer & Towing Accessories